




€23.48/ pieceexcl. VAT
€28.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 20 mm |
Cup Outer diameter | 52 mm |
Total width | 16.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 34 kN |
Static load rating | 32.5 kN |
Fatigue load limit | 3.7 kN |
Limiting speed | 15.6 rpm |
€16.65/ pieceexcl. VAT
€20.15incl. VAT
85 In stock - Estimated delivery date 05/11/2026