




€22.83/ pieceexcl. VAT
€27.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 17 mm |
Cup Outer diameter | 47 mm |
Total width | 15.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 27.5 kN |
Static load rating | 24.8 kN |
Fatigue load limit | 2.65 kN |
Limiting speed | 17.6 rpm |
€16.16/ pieceexcl. VAT
€19.55incl. VAT
24 In stock - Estimated delivery date 06/11/2026