




€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 15 mm |
Cup Outer diameter | 42 mm |
Total width | 14.25 mm |
Sealing | No |
With flange | No |