




€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 15 mm |
Cup Outer diameter | 42 mm |
Total width | 14.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 23 kN |
Static load rating | 20.5 kN |
Fatigue load limit | 2.16 kN |
Limiting speed | 19.8 rpm |
€15.78/ pieceexcl. VAT
€19.09incl. VAT
19 In stock - Estimated delivery date 06/11/2026