




€4,994.70/ pieceexcl. VAT
€6,043.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 220 mm |
Cup Outer diameter | 400 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.12 kN |
Static load rating | 1.33 kN |
Fatigue load limit | 1.93 kN |
Limiting speed | 2.12 rpm |