




€4,389.10/ pieceexcl. VAT
€5,310.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 360 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 900 kN |
Static load rating | 1.06 kN |
Fatigue load limit | 129 kN |
Limiting speed | 2.35 rpm |