




€7,938.76/ pieceexcl. VAT
€9,605.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 190 mm |
Cup Outer diameter | 340 mm |
Total width | 60 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 800 kN |
Static load rating | 930 kN |
Limiting speed | 2.49 rpm |