




€2,818.90/ pieceexcl. VAT
€3,410.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 720 kN |
Static load rating | 850 kN |
Fatigue load limit | 107 kN |
Limiting speed | 2.65 rpm |