




€2,002.57/ pieceexcl. VAT
€2,423.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 310 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 690 kN |
Static load rating | 810 kN |
Fatigue load limit | 103 kN |
Limiting speed | 2.75 rpm |