




€856.90/ pieceexcl. VAT
€1,036.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 250 mm |
Total width | 45.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 490 kN |
Static load rating | 560 kN |
Fatigue load limit | 76 kN |
Limiting speed | 3.45 rpm |