




€685.22/ pieceexcl. VAT
€829.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 43.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 420 kN |
Static load rating | 470 kN |
Fatigue load limit | 64 kN |
Limiting speed | 3.7 rpm |