




€484.65/ pieceexcl. VAT
€586.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 200 mm |
Total width | 41 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 370 kN |
Static load rating | 415 kN |
Fatigue load limit | 60 kN |
Limiting speed | 4.3 rpm |