




€305.94/ pieceexcl. VAT
€370.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 190 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 280 kN |
Static load rating | 365 kN |
Fatigue load limit | 41 kN |
Limiting speed | 3.8 rpm |
€219.14/ pieceexcl. VAT
€265.16incl. VAT
Estimated delivery date - 10/11/2026