




€248.19/ pieceexcl. VAT
€300.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 250 kN |
Static load rating | 325 kN |
Fatigue load limit | 36.5 kN |
Limiting speed | 4 rpm |
€177.79/ pieceexcl. VAT
€215.13incl. VAT
4 In stock - Estimated delivery date 05/11/2026