




€202.91/ pieceexcl. VAT
€245.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 170 mm |
Total width | 34.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 222 kN |
Static load rating | 285 kN |
Fatigue load limit | 32.5 kN |
Limiting speed | 4.25 rpm |
€146.22/ pieceexcl. VAT
€176.93incl. VAT
6 In stock - Estimated delivery date 05/11/2026