




€156.10/ pieceexcl. VAT
€188.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 160 mm |
Total width | 32.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 201 kN |
Static load rating | 255 kN |
Fatigue load limit | 29.5 kN |
Limiting speed | 4.55 rpm |
€110.85/ pieceexcl. VAT
€134.13incl. VAT
6 In stock - Estimated delivery date 06/11/2026