




€180.26/ pieceexcl. VAT
€218.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 140 mm |
Total width | 28.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 154 kN |
Static load rating | 190 kN |
Limiting speed | 5.2 rpm |