




€105.98/ pieceexcl. VAT
€128.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 140 mm |
Total width | 28.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 154 kN |
Static load rating | 190 kN |
Fatigue load limit | 22.4 kN |
Limiting speed | 5.2 rpm |
€75.16/ pieceexcl. VAT
€90.94incl. VAT
26 In stock - Estimated delivery date 06/11/2026