




€153.13/ pieceexcl. VAT
€185.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 130 mm |
Total width | 27.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 135 kN |
Static load rating | 169 kN |
Limiting speed | 5.5 rpm |