




€87.56/ pieceexcl. VAT
€105.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 26.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 154 kN |
Static load rating | 160 kN |
Fatigue load limit | 25 kN |
Limiting speed | 7.1 rpm |