




€75.94/ pieceexcl. VAT
€91.89incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 120 mm |
Total width | 24.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 115 kN |
Static load rating | 140 kN |
Limiting speed | 6100 rpm |