




€61.74/ pieceexcl. VAT
€74.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Total width | 23.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 121 kN |
Static load rating | 121 kN |
Fatigue load limit | 18.7 kN |
Limiting speed | 8.2 rpm |