




€88.18/ pieceexcl. VAT
€106.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 100 mm |
Total width | 22.75 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 91 kN |
Static load rating | 107 kN |
Limiting speed | 7.4 rpm |