




€45.57/ pieceexcl. VAT
€55.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 90 mm |
Total width | 21.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 79 kN |
Static load rating | 96 kN |
Fatigue load limit | 11.5 kN |
Limiting speed | 8.2 rpm |
€33.22/ pieceexcl. VAT
€40.20incl. VAT
2 In stock - Estimated delivery date 05/11/2026