




€36.75/ pieceexcl. VAT
€44.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 85 mm |
Total width | 20.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 70 kN |
Static load rating | 82 kN |
Fatigue load limit | 9.8 kN |
Limiting speed | 8800 rpm |