




€32.94/ pieceexcl. VAT
€39.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 80 mm |
Total width | 19.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 60 kN |
Static load rating | 65 kN |
Limiting speed | 9.6 rpm |