




€27.64/ pieceexcl. VAT
€33.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 72 mm |
Total width | 18.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 63 kN |
Static load rating | 59 kN |
Fatigue load limit | 9.1 kN |
Limiting speed | 12.9 rpm |