




€45.81/ pieceexcl. VAT
€55.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 62 mm |
Total width | 17.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 43.5 kN |
Static load rating | 48 kN |
Limiting speed | 12400 rpm |