




€17.84/ pieceexcl. VAT
€21.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 17 mm |
Cup Outer diameter | 40 mm |
Total width | 13.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 18.9 kN |
Static load rating | 18.3 kN |
Limiting speed | 11.9 rpm |