




€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 15 mm |
Cup Outer diameter | 35 mm |
Total width | 11.75 mm |
Sealing | No |
With flange | No |