




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 15 mm |
Cup Outer diameter | 35 mm |
Total width | 11.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 14.7 kN |
Static load rating | 14.1 kN |
Fatigue load limit | 1.35 kN |
Limiting speed | 23.4 rpm |