FAG

FAG Single row spherical roller bearing Tapered bore 20318-K-MB-C3

  • ERIKS:13560255
  • Manufacturer:4012801287067
Image 1
Save to list

€1,468.74/ pieceexcl. VAT

€1,777.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
360 kN
Dynamic load rating
300 kN
Limiting speed
3.5 rpm