

€2,684.65/ pieceexcl. VAT
€3,248.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 610 kN |
Dynamic load rating | 430 kN |
Limiting speed | 2.85 rpm |