FAG

FAG Single row spherical roller bearing Tapered bore 20218-K-MB-C3

  • ERIKS:11669258
  • Manufacturer:4012801286305
Image 1
Save to list

€828.81/ pieceexcl. VAT

€1,002.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
220 kN
Dynamic load rating
174 kN
Limiting speed
4.55 rpm