FAG

FAG Single row spherical roller bearing Tapered bore 20218-K-MB

  • ERIKS:13560242
  • Manufacturer:4012801286312
Image 1
Save to list

€828.81/ pieceexcl. VAT

€1,002.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
220 kN
Dynamic load rating
174 kN
Limiting speed
4.55 rpm