

€569.72/ pieceexcl. VAT
€689.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 143 kN |
Dynamic load rating | 112 kN |
Limiting speed | 5.5 rpm |