FAG

FAG Single row spherical roller bearing Tapered bore 20213-K-TVP-C3

  • ERIKS:11669255
  • Manufacturer:4012801159906
Image 1
Save to list

€499.49/ pieceexcl. VAT

€604.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
117 kN
Dynamic load rating
94 kN
Limiting speed
6 rpm