

€316.84/ pieceexcl. VAT
€383.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 58 kN |
Dynamic load rating | 52 kN |
Limiting speed | 8.4 rpm |