

€253.65/ pieceexcl. VAT
€306.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 28.5 kN |
Dynamic load rating | 28 kN |
Limiting speed | 10.8 rpm |