

€218.53/ pieceexcl. VAT
€264.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 24.9 kN |
Dynamic load rating | 24.1 kN |
Limiting speed | 11.5 rpm |