FAG

FAG Single row spherical roller bearing Cylindrical bore 20324-MB

  • ERIKS:13560258
  • Manufacturer:4012801287142
Image 1
Save to list

€3,095.15/ pieceexcl. VAT

€3,745.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
120 mm
Outer Diameter
260 mm
Width
55 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
630 kN
Dynamic load rating
490 kN
Limiting speed
2.75 rpm