

€2,147.71/ pieceexcl. VAT
€2,598.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 440 kN |
Dynamic load rating | 365 kN |
Limiting speed | 3.25 rpm |