FAG

FAG Single row spherical roller bearing Cylindrical bore 20318-MB

  • ERIKS:12625182
  • Manufacturer:4012801287081
Image 1
Save to list

€1,468.74/ pieceexcl. VAT

€1,777.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
360 kN
Dynamic load rating
300 kN
Limiting speed
3.5 rpm