FAG

FAG Single row spherical roller bearing Cylindrical bore 20315-MB

  • ERIKS:24204554
  • Manufacturer:4012801287029
Image 1
Save to list

€961.49/ pieceexcl. VAT

€1,163.40incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
255 kN
Dynamic load rating
216 kN
Limiting speed
4.1 rpm