

€587.66/ pieceexcl. VAT
€711.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 171 kN |
Dynamic load rating | 147 kN |
Limiting speed | 4.95 rpm |
€569.02/ pieceexcl. VAT
€688.51incl. VAT
Estimated delivery date - 10/11/2026