FAG

FAG Single row spherical roller bearing Cylindrical bore 20311-TVP-C3

  • ERIKS:12625178
  • Manufacturer:4012801286855
Image 1
Save to list

€522.12/ pieceexcl. VAT

€631.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
138 kN
Dynamic load rating
120 kN
Limiting speed
5.4 rpm