

€458.88/ pieceexcl. VAT
€555.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 118 kN |
Dynamic load rating | 108 kN |
Limiting speed | 5.8 rpm |