FAG

FAG Single row spherical roller bearing Cylindrical bore 20310-TVP

  • ERIKS:11669264
  • Manufacturer:4012801159999
Image 1
Save to list

€458.88/ pieceexcl. VAT

€555.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
118 kN
Dynamic load rating
108 kN
Limiting speed
5.8 rpm