FAG

FAG Single row spherical roller bearing Cylindrical bore 20309-TVP-C3

  • ERIKS:12625174
  • Manufacturer:4012801286749
Image 1
Save to list

€408.94/ pieceexcl. VAT

€494.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
203
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
94 kN
Dynamic load rating
87 kN
Limiting speed
6.5 rpm