

€408.94/ pieceexcl. VAT
€494.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 94 kN |
Dynamic load rating | 87 kN |
Limiting speed | 6.5 rpm |
€396.92/ pieceexcl. VAT
€480.27incl. VAT
Estimated delivery date - 10/11/2026